
Brass Mortise Entry Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys
Mfr # MR01
Zoro # G005260000
product price: $65.99
/eaKey Features
Material
Brass
Required Door Thickness
1.375 in., 1.5 in., 1.625 in., 1.75 in.
Keyway Type
SC1
Backset
2.5 in.
Cylinder
Double Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR01
Zoro #
G005260000
UPC #
-
Country of Origin
China
Dimensions
Required Door Thickness
1.375 in., 1.5 in., 1.625 in., 1.75 in.
Lock Body Width (In.)
2.75 in.
Lock Body Depth (In.)
2.5 in.
Details
Material
Brass
Keyway Type
SC1
Backset
2.5 in.
Cylinder
Double Cylinder
Function
Keyed (Entry)Function
Number of Keys
2
Finish
Polished Brass
Door Handing
Right
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion. Secure your doorway with this Brass Mortise Entry Lock Set. Each mortise lock is precision engineered and cut for maximum performance with a 2-1/2” backset. This lock is rated high for security.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.