Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Storefront Deadbolt Lock - 1-1/8"

  • Mfr # DLA10

  • Zoro # G205259996


product price: $15.99
/ea

Key Features

Finish
Aluminum
Height
7 in.
Color
Aluminum
Function
Function
Length
1.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLA10
Zoro #
G205259996
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
7 in.
Length
1.5 in.

Details

Finish
Aluminum
Color
Aluminum
Function
Function
Backset
1-1/8"
Application
Commercial

Description

Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Secure your business today with Premier Lock's 1-1/8" Commercial Storefront Deadbolt Lock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.