Zoro Homepage

Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 1-1/8" - Left

  • Mfr # DLA04

  • Zoro # G405260020


product price: $20.39
/ea

Key Features

Height
7 in.
Application
Commercial
Finish
Aluminum
Color
Aluminum
Length
1.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLA04
Zoro #
G405260020
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
7 in.
Length
1.5 in.

Details

Application
Commercial
Hand
Left
Backset
1-1/8"
Finish
Aluminum
Color
Aluminum

Description

Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Secure your business today with Premier Lock's 1-1/8" Commercial Storefront Deadlatch for Left Handed Doors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.