Zoro Homepage

Commercial Storefront Lever Handle With Cam Plug - Left - Duranodic Finish

  • Mfr # ALH03

  • Zoro # G605260011


product price: $16.29
/ea

Key Features

Length
3.5 in.
Features
Left Handed
Material
Aluminum Alloy
Height
4 in.
Finish
Duranodic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALH03
Zoro #
G605260011
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.5 in.
Height
4 in.

Details

Features
Left Handed
Material
Aluminum Alloy
Finish
Duranodic
Color
Black
Weight
0.7 lbs.

Description

Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Secure your business today with Premier Lock's Commercial Storefront Lever Handle with Cam Plug for Left Handed Doors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.