
Entry Door Knob Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Matte Black, 2PK
Mfr # ED07C-2
Zoro # G707788017
product price:Â $54.89
/pk 2, $27.45/eaKey Features
Lockset Finish
Matte Black
Material
Brass
Lockset Function
Entry
Required Door Thickness
1-3/8" - 1-3/4"
Keyway Type
SC1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED07C-2
Zoro #
G707788017
UPC #
-
Country of Origin
China
Dimensions
Required Door Thickness
1-3/8" - 1-3/4"
Width (In.)
2.25
Height
9.8
Outside Depth
2.75
Length (In.)
2.25
Details
Lockset Finish
Matte Black
Material
Brass
Lockset Function
Entry
Keyway Type
SC1
Key Type
Keyed Alike
Electrical/Mechanical
Mechanical
Backset
2-3/8" - 2-3/4"
Features
Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder
Strike Type
Square Corner Full Lip
Includes
Interior/Exterior Knobs; Single Cylinder Deadbolt; Adjustable Latch; Hardware
Item
Entry Door Knob Combo
Color
Matte Black
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door knob combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.