Zoro Homepage

Entry Door Knob Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Solid Brass, 2PK

  • Mfr # ED02C-2

  • Zoro # G807788023


product price: $50.85
/pk 2, $25.43/ea

Key Features

Lockset Finish
Polished Brass
Material
Brass
Lockset Function
Entry
Required Door Thickness
1-3/8" - 1-3/4"
Keyway Type
SC1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED02C-2
Zoro #
G807788023
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8" - 1-3/4"
Height
9.8
Outside Depth
2.75
Length (In.)
2.25
Width (In.)
2.25

Details

Lockset Finish
Polished Brass
Material
Brass
Lockset Function
Entry
Keyway Type
SC1
Key Type
Keyed Alike
Electrical/Mechanical
Mechanical
Backset
2-3/8" - 2-3/4"
Includes
Interior/Exterior Knobs; Single Cylinder Deadbolt; Adjustable Latch; Hardware
Item
Entry Door Knob Combo
Color
Polished Brass
Features
Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder
Strike Type
Square Corner Full Lip

Description

Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door knob combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.