Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK
- Mfr # ED03-3
- Zoro # G207788029
product price:Â
$
70.99
/pk of 3, $23.66/ea
Key Features
Lockset Finish
Stainless Steel
Material
Brass
Lockset Function
Entry
Required Door Thickness
1-3/8" - 1-3/4"
Keyway Type
KW1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED03-3
- Zoro #
- G207788029
- UPC #
- -
- Country of Origin
- China
- Lockset Finish
- Stainless Steel
- Material
- Brass
- Lockset Function
- Entry
- Keyway Type
- KW1
- Key Type
- Keyed Alike
- Electrical/Mechanical
- Mechanical
- Backset
- 2-3/8" - 2-3/4"
- Color
- Stainless Steel
- Strike Type
- Square Corner Full Lip
- Item
- Entry Door Knob Combo
- Features
- Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder
- Includes
- Interior/Exterior Knobs; Single Cylinder Deadbolt; Adjustable Latch; Hardware
Dimensions
- Required Door Thickness
- 1-3/8" - 1-3/4"
- Width (In.)
- 2.25
- Outside Depth
- 2.75
- Height
- 9.8
- Length (In.)
- 2.25 in
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door knob combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.