Entry Door Lever Combo Lock Set with Deadbolt Set of 12, Keyed Alike, Antique Brass, 12PK
- Mfr # LED04-12
- Zoro # G307787915
product price:Â
$
481.99
/pk of 12, $40.17/ea
Free Shipping & Returns
Key Features
Electrical/Mechanical
Mechanical
Lockset Function
Entry
Required Door Thickness
1-3/8" - 1-3/4"
Lockset Finish
Antique Brass
Keyway Type
KW1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED04-12
- Zoro #
- G307787915
- UPC #
- -
- Country of Origin
- China
Dimensions
- Required Door Thickness
- 1-3/8" - 1-3/4"
- Width
- 2.5
- Height
- 9.8
- Length
- 2.5
Details
- Electrical/Mechanical
- Mechanical
- Lockset Function
- Entry
- Lockset Finish
- Antique Brass
- Keyway Type
- KW1
- Key Type
- Keyed Alike
- Backset
- 2-3/8" - 2-3/4"
- Features
- Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder
- Color
- Antique Brass
- Strike Type
- ASA Strike
- Includes
- Interior/Exterior Levers; Single Cylinder Deadbolt; Adjustable Latch; Hardware
- Material
- Brass
- Weight
- 2.5 lbs
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door lever combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style lever for a quick and easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.