Shop PREMIER LOCK
See all product information
Create Account
Entry Door Lever Combo Lock Set with Deadbolt Set of 12, Keyed Alike, Stainless Steel, 12PK
- Mfr # LED03C-12
- Zoro # G207788005
product price:Â
$
410.99
/pk of 12, $34.25/ea
Free Shipping & Returns
Key Features
Electrical/Mechanical
Mechanical
Lockset Function
Entry
Required Door Thickness
1-3/8" - 1-3/4"
Lockset Finish
Stainless Steel
Keyway Type
SC1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED03C-12
- Zoro #
- G207788005
- UPC #
- -
- Country of Origin
- China
- Electrical/Mechanical
- Mechanical
- Lockset Function
- Entry
- Lockset Finish
- Stainless Steel
- Keyway Type
- SC1
- Key Type
- Keyed Alike
- Backset
- 2-3/8" - 2-3/4"
- Weight
- 2.5 lbs
- Includes
- Interior/Exterior Levers; Single Cylinder Deadbolt; Adjustable Latch; Hardware
- Strike Type
- ASA Strike
- Color
- Stainless Steel
- Features
- Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder
- Material
- Brass
Dimensions
- Required Door Thickness
- 1-3/8" - 1-3/4"
- Length
- 2.5
- Width
- 2.5
- Height
- 9.8
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door lever combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.