Zoro Homepage

Entry Door Lever Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Solid Brass, 4PK

  • Mfr # LED02C-4

  • Zoro # G607787936


product price: $129.99
/pk 4, $32.50/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Function
Entry
Required Door Thickness
1-3/8" - 1-3/4"
Lockset Finish
Polished Brass
Keyway Type
SC1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED02C-4
Zoro #
G607787936
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8" - 1-3/4"
Width
2.5
Length
2.5
Height
9.8

Details

Electrical/Mechanical
Mechanical
Lockset Function
Entry
Lockset Finish
Polished Brass
Keyway Type
SC1
Key Type
Keyed Alike
Includes
Interior/Exterior Levers; Single Cylinder Deadbolt; Adjustable Latch; Hardware
Features
Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder
Color
Polished Brass
Material
Brass
Weight
2.5 lbs
Backset
2-3/8" - 2-3/4"
Strike Type
ASA Strike

Description

Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door lever combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style lever for a quick and easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.