
Entry Door Lever Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK
Mfr # LED03C-4
Zoro # G607787943
product price:Â $149.99
/pk 4, $37.50/ea
Free Shipping & Returns
Key Features
Electrical/Mechanical
Mechanical
Lockset Function
Entry
Required Door Thickness
1-3/8" - 1-3/4"
Lockset Finish
Stainless Steel
Keyway Type
SC1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LED03C-4
Zoro #
G607787943
UPC #
-
Country of Origin
China
Dimensions
Required Door Thickness
1-3/8" - 1-3/4"
Width
2.5
Length
2.5
Height
9.8
Details
Electrical/Mechanical
Mechanical
Lockset Function
Entry
Lockset Finish
Stainless Steel
Keyway Type
SC1
Key Type
Keyed Alike
Material
Brass
Color
Stainless Steel
Backset
2-3/8" - 2-3/4"
Weight
2.5 lbs
Features
Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder
Strike Type
ASA Strike
Includes
Interior/Exterior Levers; Single Cylinder Deadbolt; Adjustable Latch; Hardware
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door lever combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.