Entry Door Lever Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Matte Black, 6PK

  • Mfr # LED07-6

  • Zoro # G707787959


product price:  $217.99
/pk 6, $36.33/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Function
Entry
Required Door Thickness
1-3/8" - 1-3/4"
Lockset Finish
Matte Black
Keyway Type
KW1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED07-6
Zoro #
G707787959
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8" - 1-3/4"
Length
2.5
Width
2.5
Height
9.8

Details

Electrical/Mechanical
Mechanical
Lockset Function
Entry
Lockset Finish
Matte Black
Keyway Type
KW1
Key Type
Keyed Alike
Weight
2.5 lbs
Backset
2-3/8" - 2-3/4"
Features
Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder
Material
Brass
Color
Matte Black
Includes
Interior/Exterior Levers; Single Cylinder Deadbolt; Adjustable Latch; Hardware
Strike Type
ASA Strike

Description

Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door lever combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.