Entry Door Lever Lock Set Set of 2, Keyed Alike, Satin Nickel, 2PK

  • Mfr # LEV02X-2

  • Zoro # G307787977


product price:  $99.06
/pk 2, $49.53/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Function
Entry
Required Door Thickness
1-3/8" - 1-3/4"
Lockset Finish
Satin Nickel
Keyway Type
SC1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEV02X-2
Zoro #
G307787977
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8" - 1-3/4"
Length
3.75
Width
2.5
Height
2.5

Details

Electrical/Mechanical
Mechanical
Lockset Function
Entry
Lockset Finish
Satin Nickel
Keyway Type
SC1
Key Type
Keyed Alike
Backset
2-3/8" - 2-3/4"
Includes
Interior/Exterior Levers; Adjustable Latch; Hardware
Material
Brass
Strike Type
ASA Strike
Weight
1.5 lbs
Features
Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder
Color
Satin Nickel

Description

Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this 2pack of stylish satin nickel entry lever locksets with 4 keys, keyed alike These locks are rated Grade 3 for residential and light commercial use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.