Zoro Homepage

Passage Door Lever Lock Set, Polished Brass

  • Mfr # LEVP01

  • Zoro # G907788046


product price: $20.89
/ea

Key Features

Backset
2-3/8" - 2-3/4"
Electrical/Mechanical
Mechanical
For Use With
Bedroom/Bathroom Doors
Includes
Interior/Exterior Levers; Adjustable Latch; Hardware
Key Type
Keyed Alike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEVP01
Zoro #
G907788046
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8" - 1-3/4"
Depth
2.75
Width
2.5
Length
3.75
Height
2.5

Details

Backset
2-3/8" - 2-3/4"
Electrical/Mechanical
Mechanical
For Use With
Bedroom/Bathroom Doors
Includes
Interior/Exterior Levers; Adjustable Latch; Hardware
Key Type
Keyed Alike
Lockset Function
Passage
Finish
Polished Brass
Application
Residential; Light Commercial
Material
Brass
Color
Polished Brass
Strike Type
ASA Strike
Item
Passage Straight Lever
Net Weight
1.5 lbs

Description

Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your hall or closet today with this stylish polished brass passage lever lockset This lock is rated Grade 3 for residential and light commercial use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.