
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-BASE
Zoro #
G5171048
UPC #
829973250676
Country of Origin
China
Dimensions
Height
8.6"
Width
35.5"
Depth
29.5"
Details
Color
Black
Features
Cable Management
Product Type
Base
Compatibility
Premier Mounts: Cart, Stand
Description
This PREMIER brand Low-Profile Dual-Pole Floor Stand has a height of 8.6", a width of 35.5", and a depth of 29.5". It is black in color and is a base type product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.