Zoro Homepage

Metal Paint Tray, 2 qt, 15" L, 2 1/2" D, 10.75" W

  • Mfr # 9-T

  • Zoro # G3944150


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Capacity
2 qt
Material
Metal
Depth
2 1/2"
Length
15"
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-T
Zoro #
G3944150
UPC #
44359002018
Country of Origin
China

Dimensions

Depth
2 1/2"
Length
15"
Width
10.75"
Overall Height
2.5"

Details

Item
Paint Tray
Capacity
2 qt
Material
Metal
Color
Aluminum

Description

For consumer or professional use. Solvent-resistant. 11" x 15" x 2-1/2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.