Zoro Homepage

Mini Paint Roller Frame, Frame, Plastic Handle, 4" Rollers

  • Mfr # 85012

  • Zoro # G2725362


product price: $3.79
/ea

Key Features

Roller Length
4"
Handle Material
Plastic
Style
Frame
Shank Material
Steel
Shank Wire Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85012
Zoro #
G2725362
UPC #
044359850121
Country of Origin
China

Dimensions

Roller Length
4"
Shank Wire Size
1/4"
Overall Length
12"
Length
12"

Details

Item
Mini Paint Roller Frame
Handle Material
Plastic
Style
Frame
Shank Material
Steel
Plating
Chrome
Paint Type
All
Features
Easy Slip on Frames Designed for Use on All Mini-Rollers
For Use With
All Paints
Material
Steel
Paint Roller Type
Roller Frame
Roller Frame Type
Mini
Roller Frame Style
Wire
Handle Color
Black

Description

Mini Paint Roller Frame, Roller Length 4 in, Roller Frame Style Wire, 12 in Overall Length, Paint Roller Type Roller Frame, Handle Material Plastic, Paint Type All Paints, Handle Color Black, Plating Chrome, Roller Frame Type Mini, Shank Material Steel, Shank Wire Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.