Zoro Homepage
This item is Discontinued.
Premier Mounts 24 In. White Pr PWH-24W

Mounts 24 In. White Pr (Discontinued)

  • Mfr # PWH-24W
  • Zoro # G5177472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWH-24W
Zoro #
G5177472
UPC #
829973259747
Country of Origin
China

Dimensions

Height
24"
Diameter
1.5"

Details

Material
Steel
Color
White
Product Type
Mounting Pipe
Compatibility
1.5 in. NPT Pipe Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.