
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BW-BASE
Zoro #
G5178662
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7.6 in
Overall Width
27.7 in
Overall Depth
27.9 in
Details
Item
Dual Pole Cart Base with Nesting Capability and PSD-HDCA Mount Adapter
Type
Base
Compatible With
Premier Mounts Dual Poles: T60, T72, T40
Color
Black
Features
Locking Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.