Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LUXE 8500I CLEVIS MOUNT

  • Mfr # 7160-1311

  • Zoro # G716479289


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Powder Coat
Compatibility
Equinox LUXE 8500i Payment Terminal
Features
Durable, Tilt, Corrosion Resistant, Cable Management, Swivel
Durability
Corrosion Resistant
Includes
Equinox Luxe 8500i Short Clevis Stand, Hardware Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-1311
Zoro #
G716479289
UPC #
703674566703
Country of Origin
United States

Dimensions

Width
5.31 in
Height
1.63 in

Details

Finish
Black Powder Coat
Compatibility
Equinox LUXE 8500i Payment Terminal
Features
Durable, Tilt, Corrosion Resistant, Cable Management, Swivel
Durability
Corrosion Resistant
Includes
Equinox Luxe 8500i Short Clevis Stand, Hardware Kit
Device Supported
Payment Terminal
Mount Function
Tilt, Swivel
Item
Surface Mount
Maximum Swivel Angle
120°
Maximum Tilt Angle
45°
Mounting
Surface Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.