
LUXE 8500I LOW SWIVEL MOUNT
Mfr # 7160-1310
Zoro # G916470406
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Height
1.31 in
Width
7.81 in
Package Contents
Equinox LUXE 8500i Low Swivel Stand, Hardware Kit
Form Factor
Surface Mountable
Finishing
Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7160-1310
Zoro #
G916470406
UPC #
703674566970
Country of Origin
United States
Dimensions
Height
1.31 in
Width
7.81 in
Details
Package Contents
Equinox LUXE 8500i Low Swivel Stand, Hardware Kit
Form Factor
Surface Mountable
Finishing
Black Powder Coat
Material
Nylon - Bearing
Mount Function
Swivel
Maximum Swivel Angle
120°
Item
Surface Mount
Compatible With
Equinox LUXE 8500i Payment Terminal
Device Supported
Payment Terminal
Features
Cable Management, Swivel, Durable, Corrosion Resistant
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.