
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECM-MAC2
Zoro #
G5180543
UPC #
829973261023
Country of Origin
Unknown
Dimensions
Overall Height
8.3 in
Overall Width
8 in
Overall Depth
1.8 in
Details
Type
Mounting Adapter
Color
Black
Item
ECM-MAC2 Mounting Adapter
Series
ECM
Includes
ECM-MAC2 Mounting Adapter, Lock-It Security Hardware
Compatible With
Apple Mac Mini, Premier Mounts ECM Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.