
TILT WALL MOUNT FOR LG55XE4F-M
Mfr # 7170-1137-01
Zoro # G916347692
product price: $835.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Key Features
Features
Durable, Reduced Glare, 10° Downward Tilt, 15° Downward Tilt, 5° Downward Tilt
Durability
Rain Resistant, Snow Resistant, Weather Resistant, UV Resistant, Temperature Resistant
Mount Function
Tilt, Wall Mount
Indoor/Outdoor
Outdoor
Mount Surface
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7170-1137-01
Zoro #
G916347692
UPC #
703674570182
Country of Origin
United States
Details
Features
Durable, Reduced Glare, 10° Downward Tilt, 15° Downward Tilt, 5° Downward Tilt
Durability
Rain Resistant, Snow Resistant, Weather Resistant, UV Resistant, Temperature Resistant
Mount Function
Tilt, Wall Mount
Indoor/Outdoor
Outdoor
Mount Surface
Wall
Device Supported
Digital Signage Display
Minimum Tilt Angle
5°
Item
Wall Mount
Maximum Tilt Angle
15°
Compatibility
LG - 55XE4F-M Digital Signage Display
Mounting
Wall Mountable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.