
TILT WALL MOUNT FOR SAMSUNG OH46B AND OH46D
Mfr # 7170-1101-01
Zoro # G416269203
product price: $722.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Key Features
Device Supported
Digital Signage Display
Mounting
Wall Mountable
Indoor/Outdoor
Outdoor
Features
Ventilation, Robust, Reduced Glare, Durable
Mount Surface
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7170-1101-01
Zoro #
G416269203
UPC #
703674570069
Country of Origin
United States
Details
Item
Wall Mount
Device Supported
Digital Signage Display
Mounting
Wall Mountable
Indoor/Outdoor
Outdoor
Features
Ventilation, Robust, Reduced Glare, Durable
Mount Surface
Wall
Minimum Tilt Angle
5°
Durability
Rain Resistant, Temperature Resistant, Snow Resistant, Damage Resistant, UV Resistant, Wind Resistant
Mount Function
Tilt, Wall Mount
Compatibility
Samsung - OH46F, OH46B, OH46D
Maximum Tilt Angle
15°
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.