Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNIVERSAL FIXED DUAL-POLE MOUNT FOR MULTIPLE FLAT-PANEL DISPLAY UP TO 160 LB

  • Mfr # UFA-XL

  • Zoro # G716479036


product price: $337.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Maximum Screen Size Supported
55 in
Includes
2 x Bracket Arms, 16 x Griplate, 4 x (M8 x 10mm) Set Screw, (5/32") Allen Wrench, Thread Depth Indicator, Level, 2 x Set Universal Mounting Hardware
Compatibility
2 x Flat panel Display
Minimum Screen Size Supported
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFA-XL
Zoro #
G716479036
UPC #
829973150853
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Screen Size Supported
55 in
Minimum Screen Size Supported
37 in

Details

Includes
2 x Bracket Arms, 16 x Griplate, 4 x (M8 x 10mm) Set Screw, (5/32") Allen Wrench, Thread Depth Indicator, Level, 2 x Set Universal Mounting Hardware
Item
Pole Mount
Compatibility
2 x Flat panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.