
Universal Plasma/Lcd Mount
Mfr # AM300B
Zoro # G716346055
product price: $731.99
/ea
Free Shipping & Returns
Key Features
Minimum Screen Size Supported
40 in
Compatibility
40" - 68" LCD/Plasma/Flat Panel Display
Number of Displays Supported
1
Maximum Screen Size Supported
68 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM300B
Zoro #
G716346055
UPC #
-
Country of Origin
China
Dimensions
Minimum Screen Size Supported
40 in
Maximum Screen Size Supported
68 in
Details
Compatibility
40" - 68" LCD/Plasma/Flat Panel Display
Number of Displays Supported
1
Color
Black
Item
Mounting Arm
Description
This full-articulation swingout flat-panel mount is recommended for most 40 - 68 in. displays. The swingout arm can be pulled out from the wall and move to the left or right while providing significant tilt. It can easily be moved back to its home positi
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.