Shop PREMIER MOUNTS
Create Account
Universal Tabletop Stand
- Mfr # PSD-TTS/B
- Zoro # G724193221
product price:Â
$
192.99
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
- PSD-TTS/B
- Zoro #
- G724193221
- UPC #
- -
- Country of Origin
- China
Description
The stylish Universal Tabletop Stand fits most 32 in-50 in Plasma/LCD displays. Griplate System safely supports displays during and after installation. Height adjustable for precise placement. Cable concealment within back/support tubes. Attractive black base blends with any dcor. UL Certified. Dimensions: 37.8 in x 17.2 in x 4.5 in.