
WALL MOUNT, LG49 XE4F, FLAT
Mfr # 7170-1107-01
Zoro # G316244096
product price: $1,046.99
/ea
Free Shipping & Returns
Key Features
Compatibility
LG 49XE4F-M
Depth
8.99 in
Features
Robust, Durable, Easy to Install, Tilt, Reduced Glare, Flexible
Mounting
Wall Mountable
Durability
Temperature Resistant, UV Resistant, Weather Resistant, Rain Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7170-1107-01
Zoro #
G316244096
UPC #
703674570113
Country of Origin
Taiwan, Province of China
Dimensions
Depth
8.99 in
Details
Compatibility
LG 49XE4F-M
Features
Robust, Durable, Easy to Install, Tilt, Reduced Glare, Flexible
Mounting
Wall Mountable
Durability
Temperature Resistant, UV Resistant, Weather Resistant, Rain Resistant
Minimum Tilt Angle
5°
Item
Wall Mount
Maximum Tilt Angle
15°
Device Supported
Digital Signage Display
Mount Surface
Wall
Mount Function
Wall Mount, Tilt
Indoor/Outdoor
Outdoor
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.