Zoro Homepage
This item is Discontinued.
Premier Nesting Cart Mob 60" PSD-BW

Nesting Cart Mob 60" (Discontinued)

  • Mfr # PSD-BW
  • Zoro # G5170165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSD-BW
Zoro #
G5170165
UPC #
-
Country of Origin
China

Dimensions

Overall Height
67.6 in

Details

Type
Display Stand
Color
Black, Chrome
Item
PSD-BW Mobile Nesting Cart
Load Capacity
160 lbs
Compatible With
Plasma Display
Features
Route Cables Through Chrome Poles, Heavy-Duty Lockable Rolling Casters, Nesting Capabilities For Easy Storage, Perfect Viewing Height For Digital Signage or Presentations, Rotate the Display 360 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.