Zoro Homepage

Organic Sphagnum Peat Moss 1 ft

  • Mfr # 0262P

  • Zoro # G416138974


product price: $29.89
/ea
Sold in multiples of 20 for $597.80

Key Features

Width
12 in
For Use With
Peat Moss
Height
16 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0262P
Zoro #
G416138974
UPC #
25849002626
Country of Origin
Canada

Dimensions

Width
12 in
Height
16 in
Length
9 in

Details

Item
Bagged Products
For Use With
Peat Moss

Description

Moisture Control: , OMRI Certified: , Organic: Yes, Package Size: 1, Packaging Type: Bagged, Product Type: Sphagnum Peat Moss, Sub Brand: , Brand Name: Premier, Approximate Weight: , Ideal for Growing: , Where to Apply: , For Hydroponic Use: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.