Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POH46F-EX
Zoro #
G5460114
UPC #
-
Country of Origin
China
Dimensions
Height
21.4"
Width
40.1"
Depth
4.8"
Details
Color
Black
Product Type
Wall Mount
Compatibility
Samsung - OH46F 46" Full HD Outdoor Signage Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.