
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMPB
Zoro #
G5140065
UPC #
829973825638
Country of Origin
United States
Dimensions
Height
10.2"
Width
8"
Depth
1"
Details
Color
Black
Product Type
Mounting Bracket
Compatibility
Premier Flat Panel Mounts: PTDM1, PTDM2, P2642T, P4263T, P5080T
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.