
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFDM2
Zoro #
G5192617
UPC #
829973825409
Country of Origin
Unknown
Dimensions
Height
17.6"
Width
20"
Depth
1"
Details
Color
Black
Features
Leveling System, Tilt, Lockable, Horizontal Adjustment, Cable Management, Lateral Adjustment, Vertical Adjustment
Product Type
Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.