Zoro Homepage

Paint Can & Bottle Opener

  • Mfr # 202

  • Zoro # G010071844


product price: $1.19
/ea
Sold in multiples of 8 for $9.52

Key Features

Width
1.5 in
Features
High-density polyester fabric that delivers a smooth finish,Use with all low sheens of latex and oil-based paints, primers, stains, and clear finishes,Application: For Interior Or Exterior Use .
Depth
4.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202
Zoro #
G010071844
UPC #
14958002023
Country of Origin
China

Dimensions

Width
1.5 in
Depth
4.81 in

Details

Features
High-density polyester fabric that delivers a smooth finish,Use with all low sheens of latex and oil-based paints, primers, stains, and clear finishes,Application: For Interior Or Exterior Use .

Description

Pre-bent, plated and rust-resistant bucket opener.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.