Zoro Homepage

Paint Mixer, 17 in

  • Mfr # PM72532

  • Zoro # G4960523


product price: $7.75
/ea

Key Features

Shaft Dia.
11/32 in
Head Dia.
3 1/4 in
Head Type
Spiral
Max. RPM
900 RPM
For Use With
Electric Drills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM72532
Zoro #
G4960523
UPC #
044359725320
Country of Origin
China

Dimensions

Shaft Dia.
11/32 in
Head Dia.
3 1/4 in
Overall Length
17 in
Shaft Diameter
3/8 in
Head Length
4 1/2 in
Compatible Chuck Size
3/8 in
Head Diameter
3 1/4 in
Compatible Container Size
5 gal, 10 gal

Details

Item
Paint Mixing Paddle
Head Type
Spiral
Max. RPM
900 RPM
For Use With
Electric Drills
Shaft Material
Steel
Product Type
Jiffler Mixer
Compatible Material Type
Paint
Required Speed - Maximum
900 RPM
Required Speed - Minimum
500 RPM

Description

Paint Mixing Paddle, Shaft Dia. 11/32 in, Head Dia. 3 1/4 in, Spiral Head Type, Max. RPM 900 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.