Zoro Homepage

Paint Mixer, 23 in

  • Mfr # PM72533

  • Zoro # G4955097


product price: $11.85
/ea

Key Features

Shaft Dia.
13/32 in
Head Dia.
4 in
Head Type
Spiral
Max. RPM
900 RPM
For Use With
Electric Drills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM72533
Zoro #
G4955097
UPC #
044359725337
Country of Origin
China

Dimensions

Shaft Dia.
13/32 in
Head Dia.
4 in
Overall Length
23 in
Head Diameter
4 in
Compatible Container Size
5 gal, 10 gal
Compatible Chuck Size
1/2 in
Shaft Diameter
7/16 in
Head Length
5 1/2 in

Details

Item
Paint Mixing Paddle
Head Type
Spiral
Max. RPM
900 RPM
For Use With
Electric Drills
Shaft Material
Steel
Product Type
Jiffler Mixer
Required Speed - Maximum
900 RPM
Compatible Material Type
Paint
Required Speed - Minimum
500 RPM

Description

Paint Mixing Paddle, Shaft Dia. 13/32 in, Head Dia. 4 in, Spiral Head Type, Max. RPM 900 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.