Paint Mixer, 30 in
Mfr # PM72534
Zoro # G4958527
product price: $25.75
/eaKey Features
Shaft Dia.
1/2 in
Head Dia.
4 3/4 in
Head Type
Spiral
Max. RPM
900 RPM
For Use With
Electric Drills
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM72534
Zoro #
G4958527
UPC #
044359725344
Country of Origin
China
Dimensions
Shaft Dia.
1/2 in
Head Dia.
4 3/4 in
Overall Length
30 in
Compatible Chuck Size
1/2 in
Compatible Container Size
5 gal, 10 gal
Head Length
6 in
Head Diameter
4 3/4 in
Shaft Diameter
1/2 in
Details
Item
Paint Mixing Paddle
Head Type
Spiral
Max. RPM
900 RPM
For Use With
Electric Drills
Shaft Material
Steel
Product Type
Jiffler Mixer
Compatible Material Type
Paint
Required Speed - Minimum
500 RPM
Required Speed - Maximum
900 RPM
Description
Paint Mixing Paddle, Shaft Dia. 1/2 in, Head Dia. 4 3/4 in, Spiral Head Type, Max. RPM 900 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.