Zoro Homepage

Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers

  • Mfr # 813

  • Zoro # G5361054


product price: $10.95
/ea

Key Features

Roller Length
9"
Handle
Threaded
Handle Material
Plastic
Style
5 Wire Cage
Shank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813
Zoro #
G5361054
UPC #
044359005149
Country of Origin
China

Dimensions

Roller Length
9"
Shank Wire Size
5/16"
Overall Length
11 1/2"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Plastic
Style
5 Wire Cage
Shank Material
Steel
Paint Type
All
Plating
Chrome
Features
HD Frame with nylon Bearings, Threaded Handle
Includes
Nylon Bearings
Paint Roller Type
Roller Frame End Cap
Handle Color
Green
Roller Frame Type
Standard
Handle Type
Threaded
Roller Frame Style
5 Wire Cage

Description

Paint Roller Frame, Roller Length 9 in, Roller Frame Style 5 Wire Cage, 11 1/2 in Overall Length, Paint Roller Type Roller Frame End Cap, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Green, Includes Nylon Bearings, Plating Chrome, Roller Frame Type Standard, Shank Material Steel, Shank Wire Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.