Zoro Homepage

Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers

  • Mfr # 9IF600

  • Zoro # G5361133


product price: $9.55
/ea

Key Features

Roller Length
9"
Handle
Threaded
Handle Material
Plastic
Style
5 Wire Cage
Shank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9IF600
Zoro #
G5361133
UPC #
044359005125
Country of Origin
China

Dimensions

Roller Length
9"
Shank Wire Size
5/16"
Overall Length
17"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Plastic
Style
5 Wire Cage
Shank Material
Steel
Paint Type
All
Plating
Chrome
Features
Extra Long Handle for Hard to reach Areas With Professional Grip
Handle Color
Green
Paint Roller Type
Roller Cage/Roller Frame/End Cap
Roller Frame Type
Standard
Roller Frame Style
5 Wire Cage
Handle Type
Threaded

Description

Paint Roller Frame, Roller Length 9 in, Roller Frame Style 5 Wire Cage, 17 in Overall Length, Paint Roller Type Roller Cage/Roller Frame/End Cap, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Green, Plating Chrome, Roller Frame Type Standard, Shank Material Steel, Shank Wire Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.