Zoro Homepage

Paint Roller Frame, Cage, Plastic Handle, 9" Rollers

  • Mfr # 9IF500

  • Zoro # G5384784


product price: $8.29
/ea

Key Features

Roller Length
9"
Handle
Threaded
Handle Material
Plastic
Style
Cage
Shank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9IF500
Zoro #
G5384784
UPC #
044359012093
Country of Origin
China

Dimensions

Roller Length
9"
Shank Wire Size
5/16"
Overall Length
17"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Plastic
Style
Cage
Shank Material
Steel
Features
Ergonomic White Cage Frame with Nylon End Caps and Extended Reach
Paint Type
All
Plating
Chrome
Handle Color
White
Paint Roller Type
Roller Cage/Roller Frame/End Cap
Handle Type
Threaded
Roller Frame Style
Cage
Roller Frame Type
Standard

Description

Paint Roller Frame, Roller Length 9 in, Roller Frame Style Cage, 17 in Overall Length, Paint Roller Type Roller Cage/Roller Frame/End Cap, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color White, Plating Chrome, Roller Frame Type Standard, Shank Material Steel, Shank Wire Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.