Zoro Homepage

Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers

  • Mfr # 705

  • Zoro # G5392651


product price: $5.65
/ea

Key Features

Roller Length
3"
Handle
Threaded
Handle Material
Plastic
Style
Cage
Shank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705
Zoro #
G5392651
UPC #
014958007059
Country of Origin
United States

Dimensions

Roller Length
3"
Shank Wire Size
1/4"
Overall Length
10"
Nap Size
1/4 in

Details

Item
Paint Roller Frame & Cover
Handle
Threaded
Handle Material
Plastic
Style
Cage
Shank Material
Steel
Cover Material
Mohair
Nap
1/4 in
Includes
Roller Cover
Plating
Chrome
Surfaces
Smooth
Features
Acme Threaded Handle for Pole Attachment
Paint Type
All
Material
Plastic
Handle Color
Black
Surface Type
Smooth
Surface Material
Drywall
Paint Roller Type
Mini Paint Roller Kit
Series
Little John
Number of Pieces Included
2
Roller Frame Style
4 Wire Cage

Description

Mini Paint Roller Kit, 3 in Roller Length, Nap Size 1/4 in, Cover Material Mohair, Surface Material Drywall, Surface Type Smooth, 10 in Overall Length, Paint Roller Type Mini Paint Roller Kit, Roller Frame Style 4 Wire Cage, Handle Material Plastic, Paint Type All Paints, Handle Color Black, Shank Material Steel, Features Chrome, Includes Roller Cover, Material Plastic, Number of Pieces Included 2, Series Little John

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.