Zoro Homepage

Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers

  • Mfr # 709

  • Zoro # G9869940


product price: $4.69
/ea

Key Features

Roller Length
4"
Handle Material
Plastic
Style
Cage
Shank Material
Steel
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709
Zoro #
G9869940
UPC #
014958007097
Country of Origin
United States

Dimensions

Roller Length
4"
Overall Length
12 in
Nap Size
1/4 in

Details

Item
Paint Roller Frame & Cover
Handle Material
Plastic
Style
Cage
Shank Material
Steel
Surfaces
Smooth
Paint Type
All Paints
Nap
1/4 in
Cover Material
Mohair
Roller Frame Style
Cage
Paint Roller Frame Style
Mini
Handle Color
Black
Surface Type
Smooth
Paint Roller Type
Mini Paint Roller Kit

Description

Mini Paint Roller Frame, 4 in Roller Length, Nap Size 1/4 in, Cover Material Polyester, Surface Type Smooth, 12 in Overall Length, Paint Roller Type Mini Paint Roller Kit, Roller Frame Style Cage, Handle Material Plastic, Paint Type All Paints, Handle Color Black, Shank Material Steel, Paint Roller Frame Style Mini

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.