Zoro Homepage

Paint Roller Frame, Yoke, Aluminum Handle, 18" Rollers

  • Mfr # 18IF

  • Zoro # G5361151


product price: $74.19
/ea

Key Features

Roller Length
18"
Handle Material
Aluminum
Style
Yoke
Overall Length
8"
Features
Industrial Design, Designed for Use on Larger Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18IF
Zoro #
G5361151
UPC #
044359012185
Country of Origin
China

Dimensions

Roller Length
18"
Overall Length
8"

Details

Item
Paint Roller Frame
Handle Material
Aluminum
Style
Yoke
Features
Industrial Design, Designed for Use on Larger Surfaces
Paint Type
All
Roller Frame Style
Yoke
Paint Roller Type
Roller Frame
Roller Frame Type
Standard

Description

Industrial Paint Roller Frame, Roller Length 18 in, Roller Frame Style Yoke, 8 in Overall Length, Paint Roller Type Roller Frame, Handle Material Aluminum, Paint Type All Paints, Roller Frame Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.