Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Pipe Adapter F/ 1.5In Pipe SYM-PA

Pipe Adapter F/ 1.5In Pipe (Discontinued)

  • Mfr # SYM-PA
  • Zoro # G5192206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYM-PA
Zoro #
G5192206
UPC #
-
Country of Origin
China

Dimensions

Height
5.2"
Width
5.5"

Details

Color
Black
Product Type
Mounting Adapter

Description

This PREMIER brand Pipe Adapter F/ 1.5In Pipe has a height of 5.2", a width of 5.5", and is black in color. It is a mounting adapter type product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.