Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Canvas, Leak Proof, 4x15 ft., PK16

  • Mfr # 44152

  • Zoro # G1104910


product price: $349.99
/pk 16, $21.87/ea
Free Shipping & Returns

Key Features

Length
4 ft
Width
15 ft
Material
Canvas, Plastic Backed
Size
4 ft x 15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44152
Zoro #
G1104910
UPC #
014958441525
Country of Origin
China

Dimensions

Length
4 ft
Width
15 ft
Size
4 ft x 15 ft

Details

Item
Drop Cloth
Material
Canvas, Plastic Backed

Description

Plastic Canvas,Leak Proof,4x15 ft.,PK16, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.