Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Canvas, Leak Proof, 5x5 ft., PK12

  • Mfr # 45502

  • Zoro # G1104892


product price: $131.99
/pk 12, $11.00/ea
Free Shipping & Returns

Key Features

Length
5 ft
Width
5 ft
Material
Canvas, Plastic Backed
Size
5 ft x 5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45502
Zoro #
G1104892
UPC #
014958455027
Country of Origin
China

Dimensions

Length
5 ft
Width
5 ft
Size
5 ft x 5 ft

Details

Item
Drop Cloth
Material
Canvas, Plastic Backed

Description

Plastic Canvas,Leak Proof,5x5 ft.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.