Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Paint Tray, 1 qt, 2.5" L, 11.81" W

  • Mfr # GPT

  • Zoro # G3943819


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Capacity
1 qt
Material
Plastic
Length
2.5"
Width
11.81"
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPT
Zoro #
G3943819
UPC #
044359002049
Country of Origin
China

Dimensions

Length
2.5"
Width
11.81"
Overall Height
15.5"

Details

Item
Paint Tray
Capacity
1 qt
Material
Plastic
Color
Green

Description

Plastic paint tray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.