Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Pm Symtry Intrfce Bar 75In Blk SYM-IB-75B

Pm Symtry Intrfce Bar 75In Blk (Discontinued)

  • Mfr # SYM-IB-75B
  • Zoro # G5326378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYM-IB-75B
Zoro #
G5326378
UPC #
829973826581
Country of Origin
China

Dimensions

Height
5.4"
Depth
1.3"
Length
75.4"

Details

Material
Aluminum
Color
Black
Features
Adjustable, Lightweight
Product Type
Mounting Bar

Description

This PREMIER brand Pm Symtry Intrfce Bar 75In Blk is a mounting bar with a height of 5.4", a depth of 1.3", and a length of 75.4". It is made of aluminum and is black in color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.