Zoro Homepage

Premier Paint Roller 255482 3 in. Montauk Nylon & Polyester Blend Angle Sash Paint Brush

  • Mfr # 255482

  • Zoro # G604163108


product price: $46.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255482
Zoro #
G604163108
UPC #
044359172131
Country of Origin
United States

Description

Features
  • Nylon/polyester blend angle sash paint brush
  • Blend of firm
  • Solid round tapered dupont tynex & orel filaments
  • Great for interior & exterior painting projects
  • Use with water & oil based paints
  • Stains & primers
Specifications
  • Size: 3 in.
  • Country of Origin: United States of America
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.