
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM100
Zoro #
G5192608
UPC #
829973808648
Country of Origin
China
Dimensions
Height
21.4"
Width
26.3"
Depth
1.5"
Details
Color
Black
Material
Aluminum
Features
Lightweight, Adjustable Depth, Multiple Viewing Angle, Tilt, Swivel, Cable Management
Product Type
Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.